Steel City CWV 1/2 Switch Box, Gangable, Metallic, 2-3/4" Deep

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    CWV 1/2
  • Rexel Part Number:

    29015
  • UPC:

    785991106404

Switch Box, Gangable, 2-3/4 Deep, End Knockouts: 1–1/2", Bottom Knockouts: 1-1/2", Cubic Inches: 14", Steel

$ 2,894.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # CWV 1/2

Rexel Part # 29015

UPC 785991106404

UNSPSC 39121306

Cubic Inches 14 in

Gangs 1

Material Steel

Mounting Screw On

Product Depth 2 3/4 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch