Appleton 111 Switch Box, Gangable, 2" Deep, Conduit Knockouts, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    111
  • Rexel Part Number:

    40279
  • UPC:

    687855758654

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2". Side Knockouts: (6) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 10.0".

$ 199.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 111

Rexel Part # 40279

UPC 687855758654

UNSPSC 39121306

Cubic Inches 10 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch