Appleton 173FHB Switch Box, Gangable, 2-1/2" Deep, with Plaster Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    173FHB
  • Rexel Part Number:

    136182
  • UPC:

    687855510849

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2 Inch, Side Knockouts: (2) 1/2 Inch & (4) 21/32 Inch (priouts), Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5 Inch.

$ 1,747.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 173FHB

Rexel Part # 136182

UPC 687855510849

UNSPSC 39121306

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch