Appleton 225 Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    225
  • Rexel Part Number:

    142769
  • UPC:

    687855760855

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (4) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 12.5".

$ 810.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 225

Rexel Part # 142769

UPC 687855760855

UNSPSC 39121306

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch