EGS 333D-LE Switch Box, Gangable, 3" x 2", 3-1/2" Deep, Conduit Knockouts

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    333D-LE
  • Rexel Part Number:

    179838
  • UPC:

    68785576155

Switch Box, Gangable, 3 Inch x 2 Inch, 2-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch, End Knockouts: (4) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 18.0, Steel

$ 1,046.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 333D-LE

Rexel Part # 179838

UPC 68785576155

UNSPSC 39121306

Knockouts 1/2 in

Material Steel

Product Depth 2 1/2 in

Size 3 x 2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch