Appleton 384 Switch Box, Gangable, 2-1/2" Deep, NM Cable Clamps, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    384
  • Rexel Part Number:

    38999
  • UPC:

    687855762156

3" x 2", 1-Gang, Gangable, Square Corner witch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (4) 21/32" Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".

$ 214.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 384

Rexel Part # 38999

UPC 687855762156

UNSPSC 39121306

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch