Appleton 384LR Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Leveling Bosses, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    384LR
  • Rexel Part Number:

    396370
  • UPC:

    687855762903

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (4) 21/32 Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".

$ 759.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 384LR

Rexel Part # 396370

UPC 687855762903

UNSPSC 39121306

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch