Appleton 388HB Switch Box, Gangable, 2-1/4" Deep, NM Clamps, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    388HB
  • Rexel Part Number:

    396381
  • UPC:

    687855763702

3" x 2", Bevel Corner Switch Boxes, Gangable, with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4". Clamp Type: CL-20. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".

$ 1,414.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 388HB

Rexel Part # 396381

UPC 687855763702

UNSPSC 39121306

Cubic Inches 10.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/4 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch