EGS 388LR-OR-44LR Switch Box, Gangable, 3" x 2", 2-1/4" Deep, Conduit Knockouts

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    388LR-OR-44LR
  • Rexel Part Number:

    269312
  • UPC:

    68785576410

Switch Box, Gangable, 3 Inch x 2 Inch, 2-1/4 Inch Deep, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 10.5, Steel

$ 719.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 388LR-OR-44LR

Rexel Part # 269312

UPC 68785576410

UNSPSC 39121306

Knockouts 1/2 in

Material Steel

Product Depth 2 1/4 in

Size 3 x 2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch