Appleton 389 Switch Box, Gangable, 2-3/4" Deep, NM Clamps, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    389
  • Rexel Part Number:

    219733
  • UPC:

    687855764556

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Clamp Type: CL-26. Side Knockouts: (6) 1/2" & (4) 21/32" Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".

$ 993.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 389

Rexel Part # 219733

UPC 687855764556

UNSPSC 39121306

Cubic Inches 14 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 3/4 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch