Appleton 6G5075S Switch Box, 6-Gang, 1-7/8" Deep, Conduit Knockouts, Welded, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    6G5075S
  • Rexel Part Number:

    41160
  • UPC:

    687855001651

6-Gang, Switch Box, 14-1/8 wide, Welded, Bottom Knockouts: (6)-1/2” & (4)-3/4” Side Knockout: (8)-1/2”, End Knockouts: (2)-1/2”, Cubic Inches: 111.1

$ 16,037.25 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 6G5075S

Rexel Part # 41160

UPC 687855001651

UNSPSC 39121306

Cubic Inches 111.1

Gangs 6

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 7/8 in

Product Height 4 9/16 in

Product Width 14 1/8 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch