Appleton 94 Switch Box, Non-Gangable, 1-1/2" Deep, Conduit Knockouts, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    94
  • Rexel Part Number:

    40319
  • UPC:

    687855757251

3" x 2", 1-Gang, Non-Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 7.5".

$ 639.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 94

Rexel Part # 40319

UPC 687855757251

UNSPSC 39121306

Cubic Inches 7.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch