Appleton 95 Switch Box, Non-Gangable, 1-1/2" Deep, NM Cable Clamps, Ears

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    95
  • Rexel Part Number:

    40300
  • UPC:

    687855757602

3" x 2", 1-Gang, Non-Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Clamp Type: CL-26.Side Knockouts: (4) 21/32" (Priouts) . Cubic Inches: 7.5".

$ 716.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 95

Rexel Part # 40300

UPC 687855757602

UNSPSC 39121306

Cubic Inches 7.5 in

Gangs 1

Knockouts 4-Priouts

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch