Hubbell-Raco 487 Switch Box, Gangable, 2-1/4" Deep, NM Clamps, Ears

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    487
  • Rexel Part Number:

    211919
  • UPC:

    050169004876

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".

$ 1,901.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 487

Rexel Part # 211919

UPC 050169004876

UNSPSC 39121303

Cubic Inches 10.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/4 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch