Hubbell-Raco 503 Switch Box, 1-Gang, 2-1/2" Deep

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    503
  • Rexel Part Number:

    25859
  • UPC:

    050169005033

Switch Box, 1-Gang, 2-1/2" Deep, Bracket & Setback: Ears, Side Knockout: 4-1/2", End Knockout: 2-3/4", Bottom Knockout: 2-1/2"

$ 1,388.64 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 503

Rexel Part # 25859

UPC 050169005033

UNSPSC 39121303

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch