Hubbell-Raco 523 Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    523
  • Rexel Part Number:

    35786
  • UPC:

    050169005231

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Armored Cable, Metal Clad, Flex Cable Clamps, Old Work, Griptite, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5

$ 1,815.48 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 523

Rexel Part # 35786

UPC 050169005231

UNSPSC 39121303

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch