Hubbell-Raco 545 Switch Box, Non-Gangable, 2-1/2" Deep, NM Clamps

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    545
  • Rexel Part Number:

    223166
  • UPC:

    050169005453

3" x 2", 1-Gang, Non-Gangable, Switch Box with Old Work Bracket & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Cubic Inches: 12.5".

$ 1,776.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 545

Rexel Part # 223166

UPC 050169005453

UNSPSC 39121303

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch