Hubbell-Raco 561 Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, No Ears

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    561
  • Rexel Part Number:

    272278
  • UPC:

    050169005613

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, No Plaster Ears, Drawn, Metallic, Depth: 2-3/4 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, End Knockouts (2) 1/2 Inch, Cubic Inches: 14.0

$ 1,212.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 561

Rexel Part # 272278

UPC 050169005613

UNSPSC 39121303

Cubic Inches 14 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 3/4 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch