Hubbell-Raco 565 Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, Ears

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    565
  • Rexel Part Number:

    24180
  • UPC:

    050169005651

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 3/4". Bottom Knockouts: (2) 1/2". Cubic Inches: 14.0".

$ 1,275.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 565

Rexel Part # 24180

UPC 050169005651

UNSPSC 39121303

Cubic Inches 14 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 3/4 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch