Hubbell-Raco 570RAC Switch Box, Gangable, 2-3/4" Deep, AC/MC/MCI-A/Flex Clamp, Ears

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    570RAC
  • Rexel Part Number:

    24147
  • UPC:

    050169005705

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6)1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".

$ 1,527.17 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 570RAC

Rexel Part # 24147

UPC 050169005705

UNSPSC 39121303

Cubic Inches 14 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 3/4 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch