Hubbell-Raco 592 Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, No Ears

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    592
  • Rexel Part Number:

    272403
  • UPC:

    050169005927

3" x 2", 1-Gang, Gangable, Switch Box without Plaster Ears, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (4) 1/2". End Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".

$ 1,375.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 592

Rexel Part # 272403

UPC 050169005927

UNSPSC 39121303

Cubic Inches 18 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch