Steel City CDOW Switch Box, Non-Gangable, 2-1/2" Deep, Conduit Knockouts, Ears

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    CDOW
  • Rexel Part Number:

    33932
  • UPC:

    785991103359

Switch Box, 1 Gang, Non-Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5

$ 649.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # CDOW

Rexel Part # 33932

UPC 785991103359

UNSPSC 39121306

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch