Steel City CWN-25 Switch Box, Gangable, 2-3/4" Deep, NM Clamps, Ears

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    CWN-25
  • Rexel Part Number:

    29103
  • UPC:

    78599110620

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 2-3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, Cubic Inches: 14

$ 1,620.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # CWN-25

Rexel Part # 29103

UPC 78599110620

UNSPSC 39121306

Cubic Inches 14 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 3/4 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch