Steel City CY 3/4 Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    CY 3/4
  • Rexel Part Number:

    33190
  • UPC:

    785991107807

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 3-1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 18

$ 2,084.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # CY 3/4

Rexel Part # 33190

UPC 785991107807

UNSPSC 39121306

Cubic Inches 18 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch