Steel City LXOW-25 Switch Box, Gangable, 2-1/2" Deep, AC/MC Clamps, Ears

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    LXOW-25
  • Rexel Part Number:

    28089
  • UPC:

    785991118605

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Armored Cable and Metal Clad Cable Clamps, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch Cubic Inches: 12.5

$ 1,164.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # LXOW-25

Rexel Part # 28089

UPC 785991118605

UNSPSC 39121306

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch