Steel City SWB-25 Switch Box, Gangable, 1-1/2" Deep, NM Clamps, Ears

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    SWB-25
  • Rexel Part Number:

    30315
  • UPC:

    785991125504

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 1-1/2 Inch, Bottom Knockouts: (2) Cable, End Knockouts: (2) Cable, Cubic Inches: 7.5

$ 1,737.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # SWB-25

Rexel Part # 30315

UPC 785991125504

UNSPSC 39121306

Cubic Inches 7.5 in

Gangs 1

Knockouts 4-KO

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Product Height 3 in

Product Width 2 in

Type Switch Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch