Leviton T5225-I Combination Toggle Switch / Receptacle, 15A, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    T5225-I
  • Rexel Part Number:

    44508
  • UPC:

    078477379240

15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.

$ 1,335.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # T5225-I

Rexel Part # 44508

UPC 078477379240

UNSPSC 39111503

Amps 15

Color Ivory

NEMA Configuration 5-15

Poles 1

Type 2 Device

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch