Eaton B60NARNM Disconnect Switch, 60A, 2P, 240VAC, Steel Enclosure, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    B60NARNM
  • Rexel Part Number:

    158942
  • UPC:

    786676030175

Air Conditioning Disconnect, Molded Case Switch, 60 AMP, 2-Pole, 240 Volt AC, Metallic, Galvanized Steel Enclosure, NEMA 3R, 8.63 Inch Height, 5.00 Inch Width, 3.50 Inch Depth

$ 251.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # B60NARNM

Rexel Part # 158942

UPC 786676030175

UNSPSC 39121309

Amps 60

Family / Style B60

IP/NEMA Rating 3R

Material Non-Metallic

Mounting Surface

Phase 1

Poles 2

Type Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch