Eaton DPB222R Disconnect Switch, AC, 60A, 2P, 240V, Molded Case Switch, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DPB222R
  • Rexel Part Number:

    111476
  • UPC:

    782114205686

Air Conditioning Disconnect, Molded Case Switch, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Enclosure Dims: H: 8.60", W: 5.30", D: 3.74".

$ 190.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DPB222R

Rexel Part # 111476

UPC 782114205686

UNSPSC 39121309

Amps 60

Family / Style DPB

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch