Appleton EDKB102 Selector Switch, Operator/Switch Assembly, with Cover, Maintained

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDKB102
  • Rexel Part Number:

    259278
  • UPC:

    781381673907

Appleton Edkb102 Contender Edkb Series 2 Circuit Selector Switch Assembly, Number Of Steps: 3, Contact Rating: 10 Amp At 600 Vac, Enclosure: Nema 3, 7cd, 9efg,mounting: Surface Mount With 1/2 In Npsm, Operation: Maintained, Standard: Classi, Division 1,

$ 272.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDKB102

Rexel Part # 259278

UPC 781381673907

UNSPSC 39122217

Color Black

Type Selector Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch