Appleton EDS21273 Selector Switch, Factory Sealed, Explosionproof, 3-Position

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDS21273
  • Rexel Part Number:

    28776
  • UPC:

    781381698481

Selector Switch, Factory Sealed, Explosionproof, Dust-Ignitionproof, 3-Position, 2-Circuit, 3/4 In Thread Size, Dead-End, Contact Rating: 10 Amp At 600 Vac,

$ 323.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDS21273

Rexel Part # 28776

UPC 781381698481

UNSPSC 39122217

Amps 10

Type Selector Switch Station

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch