Appleton EDS2129 Tumber Switch, 20A, 120/277V, Surface Mount

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDS2129
  • Rexel Part Number:

    186061
  • UPC:

    781381696647

Appleton Eds2129 Contender Eds Series 1-gang Tumbler Switch, Voltage Rating: 120- 277 Vac, Amperage Rating: 20 Amp, Number Of Poles: 1, Actuator: Front Operated, Enclosure: Nema 3, 7cd, 9efg, Mounting: Surface Mount With 3/4 In Dead-end Hub, Hp Rating: 1 Ard: Ul 894, Ul 1203, E10523, E81751 Ul Listed, Class I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class Ii, Division 1 And 2, Groups E, F, G, Class Iii, Foruse In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present

$ 337.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDS2129

Rexel Part # 186061

UPC 781381696647

UNSPSC 39122204

Amps 20

Type Tumbler Switch120

Place your Will Call order by clicking the cart button next to the appropriate Branch