Appleton EDSC175-F23 Explosionproof Tumbler Switch, 1-Gang, 30A, 2P, 120/277V, 3/4" Hub

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDSC175-F23
  • Rexel Part Number:

    259421
  • UPC:

    781381451062

Factory Sealed Front Operated Explosionproof Tumbler Switch, 1-Gang, 30A, 120/277V, 3/4" Hub, 2-Pole Switch, Feed-Thru, Dust-Ignitionproof, Malleable Iron Body & Cover

$ 429.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDSC175-F23

Rexel Part # 259421

UPC 781381451062

UNSPSC 39122204

Amps 30

Gangs 1

Material Malleable Iron

Opening 3/4 in

Poles 2

Type Front Operated Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch