Appleton EDSC2129 Explosionproof Tumbler Switch, 1-Gang, 20A, 120/277V, 3/4" Hub

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDSC2129
  • Rexel Part Number:

    27755
  • UPC:

    781381697316

1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Factory Sealed Snap Switch, Front Operated, Explosionproof, Dust-Ignitionproof, 3/4" Hubs. Includes: EDS Type Feed-Through Outlet Box, Malleable Iron Body & Cover

$ 337.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDSC2129

Rexel Part # 27755

UPC 781381697316

UNSPSC 39122204

Amps 20

Gangs 1

Material Malleable Iron

Opening 3/4 in

Poles 1

Type Front Operated Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch