Appleton EDSC2130 Explosionproof Tumbler 3-Way Switch, 1-Gang, 20A, 120/277V, 3/4" Hub

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDSC2130
  • Rexel Part Number:

    27731
  • UPC:

    78138169732

1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Factory Sealed Snap 3-Way Switch, Front Operated, Explosionproof, Dust-Ignitionproof, 3/4" Hubs. Includes: EDS Type Dead-End Outlet Box, Aluminum Body & Cover

$ 350.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDSC2130

Rexel Part # 27731

UPC 78138169732

UNSPSC 39122204

Amps 20

Gangs 1

Material Aluminum

Opening 3/4 in

Poles 3

Type Front Operated Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch