Appleton EDSKB Control Station Cover Only, Blank, Malleable Iron, Contender Brand

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDSKB
  • Rexel Part Number:

    258531
  • UPC:

    781381672887

Appleton EDSKB Contender Blank Box Cover, Material: Malleable Iron, Finish: Triple-coat (zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Screw, Standard: Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class Ii, Divisi

$ 71.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDSKB

Rexel Part # 258531

UPC 781381672887

UNSPSC 39121304

Material Malleable Iron

Type Blank

Place your Will Call order by clicking the cart button next to the appropriate Branch