Appleton NPBRKTC0NT Nameplate Mounting Bracket, Silver/Black

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    NPBRKTC0NT
  • Rexel Part Number:

    197538
  • UPC:

    781381757683

Mounting Bracket with Blank Nameplate, Contender Series, Material: Stainless Steel, Dimensions: 3.38" Width, 2.75" Height, Color: Silver/Black.

$ 55.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # NPBRKTC0NT

Rexel Part # 197538

UPC 781381757683

UNSPSC 39122221

Color Silver/Black

Type Nameplate Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch