Lutron MS-OPS2-LA Occupancy Sensor Switch Dimmer, Maestro, Light Almond

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MS-OPS2-LA
  • Rexel Part Number:

    352543
  • UPC:

    027557982689

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Light Almond.

$ 22.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MS-OPS2-LA

Rexel Part # 352543

UPC 027557982689

UNSPSC 39122236

Amps 2

Color Light Almond

Family / Style Maestro

Type Occupancy Sensor

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch