Lutron MS-OPS2H-WH Occupancy Sensor Switch Dimmer, 2A, Maestro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MS-OPS2H-WH
  • Rexel Part Number:

    394743
  • UPC:

    027557983136

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: White.

$ 22.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MS-OPS2H-WH

Rexel Part # 394743

UPC 027557983136

UNSPSC 39122236

Amps 2

Color White

Family / Style Maestro

Type Occupancy Sensor

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch