Lutron MS-OPS5M-BL Occupancy Sensor Switch, 5A, Maestro, Black

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MS-OPS5M-BL
  • Rexel Part Number:

    513894
  • UPC:

    027557983341

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Black.

$ 40.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MS-OPS5M-BL

Rexel Part # 513894

UPC 027557983341

UNSPSC 39122236

Amps 5

Color Black

Family / Style Maestro

Type Occupancy Sensor

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch