Lutron MS-OPS5M-WH Occupancy Sensor Switch, 5A, Maestro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MS-OPS5M-WH
  • Rexel Part Number:

    338516
  • UPC:

    027557983570

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: White.

$ 32.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MS-OPS5M-WH

Rexel Part # 338516

UPC 027557983570

UNSPSC 39121559

Amps 5

Color White

Family / Style Maestro

Type Occupancy Sensor

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch