Lutron MS-VPS5M-IV Vacancy Sensor Switch Dimmer, 5A, Maestro, Ivory

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MS-VPS5M-IV
  • Rexel Part Number:

    449254
  • UPC:

    027557983693

Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Ivory.

$ 32.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MS-VPS5M-IV

Rexel Part # 449254

UPC 027557983693

UNSPSC 39122236

Amps 5

Color Ivory

Family / Style Maestro

Type Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch