Appleton 8436R Ball Type Swivel Hanger, Fixture Stem Size: 3/4", Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8436R
  • Rexel Part Number:

    41403
  • UPC:

    781381337014

Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 3/4". Fixture Weight: 50 lbs. For use with: 3-1/4” and 4” Octagonal Boxes.

$ 22.93 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8436R

Rexel Part # 41403

UPC 781381337014

UNSPSC 39111817

Material Metallic

Mounting Screw On

Type Swivel

Place your Will Call order by clicking the cart button next to the appropriate Branch