Cooper B-Line B446A-1/2ZN BLN B446A-1/2ZN SWIVEL HANGER,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B446A-1/2ZN
  • Rexel Part Number:

    574013
  • UPC:

    78101155363

Swivel Hanger, Female-Only, 1/2-in.-13, Material: Steel, Finish: Zinc Plated.

$ 3,274.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B446A-1/2ZN

Rexel Part # 574013

UPC 78101155363

UNSPSC 39121311

Material Steel

Size 1/2 in

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch