Allen-Bradley 199-DR4 DIN Rail, HD, Symmetrical, Zinc Plated, Steel, 1m x 35mm x 7.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    199-DR4
  • Rexel Part Number:

    14763
  • UPC:

    66207251087

DIN Rail, Heavy Duty, Zinc Plated Chromated Steel, 1 meter x 35 mm x 7.5 mm, Symmetrical, Non-Slotted, 5 per Package

$ 25.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 199-DR4

Rexel Part # 14763

UPC 66207251087

UNSPSC 39121708

Family / Style 199

Length 1 m

Material Zinc Plated

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch