Weidmuller 236400000 Mounting Rail, 35mm x 15mm x 2m, Steel, Zinc Plated

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    236400000
  • Rexel Part Number:

    452578
  • UPC:

    008190114552

Mounting Rail, 35mm x 15mm x 2m, Steel, Zinc Plated

$ 27.59 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 236400000

Rexel Part # 452578

UPC 008190114552

UNSPSC 39121410

Length 2 m

Material Steel

Product Depth 15 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch