Weidmuller 514400000 Mounting Rail, 33mm x 15mm x 2m, Gray, Steel, Zinc Plated

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    514400000
  • Rexel Part Number:

    442768
  • UPC:

    008190086156

Mounting Rail, 33mm x 15mm x 2m, Gray, Steel, Zinc Plated

$ 16.71 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 514400000

Rexel Part # 442768

UPC 008190086156

UNSPSC 39121410

Color Gray

Length 2 m

Material Steel

Product Depth 15 mm

Product Width 33 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch