ABB Entrelec 0101 598.26 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 15mm x 2m

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0101 598.26
  • Rexel Part Number:

    270721
  • UPC:

    662019952628

DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR5 (TS 35/CF6). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.

$ 13.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0101 598.26

Rexel Part # 270721

UPC 662019952628

UNSPSC 39121708

Family / Style DIN 3

Length 2 m

Material Steel

Product Depth 15 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch