ABB Entrelec 0173 220.05 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0173 220.05
  • Rexel Part Number:

    271164
  • UPC:

    662019961903

DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.

$ 8.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0173 220.05

Rexel Part # 271164

UPC 662019961903

UNSPSC 39121400

Family / Style DIN 3

Length 2 m

Material Steel

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch