Allen-Bradley 199-DR2 DIN Rail, Symmetrical, Zinc Plated, Steel, 2m x 35mm x 7.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    199-DR2
  • Rexel Part Number:

    7736
  • UPC:

    66207321964

DIN Rail, Zinc Plated Chromated Steel, 2 meter x 35 mm x 7.5 mm, Symmetrical, Slotted, 10 per Package

$ 23.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 199-DR2

Rexel Part # 7736

UPC 66207321964

UNSPSC 39121708

Family / Style 199

Length 2 m

Material Zinc Plated

Product Depth 7.5 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch